Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.9501104
Zoro # G6182337
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.9501104
- Zoro # G6182337
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M4 |
Overall Length | 41.70mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Thread Type | Internal |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size M4, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 10.0mm (C16718)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X50)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2X40)
- Kipp Hand Knobs and Wheels