Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.95011AE
Zoro # G6064186
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.95011AE
- Zoro # G6064186
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Overall Length | 41.70mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Thread Type | Internal |
Finish - Machining | Powder Coated |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- STARRETT Thickness Gage 008 (666-8)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.60mm (47338)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X40)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- Kipp Cam Machine Handles