Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.95111AEX10
Zoro # G6210364
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Thread Standard UNC
- Screw Length 10.00mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.95111AEX10
- Zoro # G6210364
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Screw Length | 10.00mm |
Overall Length | 41.70mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Type | Internal Threads |
Material | Cast aluminum |
Finish | Powder Coated |
Features | Stainless Steel Hinge Pin |
Thread Type | External |
Finish - Machining | Powder Coated |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- INGERSOLL-RAND Collet 1/4 (301-700)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- WIHA Adjustable TorqueVario-S Handle (28550)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- KIPP Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X50)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X25, A=100, B=33, Comp: Stainless Steel (K0646.2531110X25)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- KIPP Cam Lever Adjustable Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X20)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- Kipp Cam Machine Handles