Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 6-32X30, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0005.95014ADX30
Zoro # G5446380
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.95014ADX30
- Zoro # G5446380
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/steel 6-32x30 |
Description
Cam Lever Red Aluminum/steel 6-32x30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Riser Block, 6" (515-116)
- DREMEL Wheel, Cut Off, Pk20 (420)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.95014AE)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- KIPP Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AEX30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- Kipp Hand Knobs and Wheels