Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.2501110X50
Zoro # G3491774
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.2501110X50
- Zoro # G3491774
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 50.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Type | Single Action |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M10, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 8mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-8)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- BONWAY Bon 32-212 Hardener, Autumn Brown (32-212)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Adjustable Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A1X30)
- Kipp Hand Knobs and Wheels