Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.25111A3
Zoro # G6073995
original price:
$25.48
32% off
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Thread Size 5/16"-18
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.25111A3
- Zoro # G6073995
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Stainless Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Thread Type | Internal |
Standards | RoHS |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size 5/16 In.-18, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3134)
- OSG Jobber Drill Bit, 2.00mm, HSS-E (8655200)
- MILWAUKEE TOOL Shoe Release Lever (31-52-0090)
- GROZ Pry Bar, Handled, 18" (33122)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- Kipp Cam Machine Handles