Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0005.25014A3X50
Zoro # G5150743
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cam Lever Red Aluminum/steel 5/16-18x50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.25014A3X50
- Zoro # G5150743
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/steel 5/16-18x50 |
Product Type | Cam Lever Red Aluminum/steel 5/16-18x50 |
Description
Cam Lever Red Aluminum/steel 5/16-18x50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sq Handle, 3/8"x3/8"x3/8" (5779S)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-82)
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG9)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A3)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- Kipp Cam Machine Handles