Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.25111A3X25
Zoro # G6079412
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.25111A3X25
- Zoro # G6079412
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 25.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 5/16 In.-18, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- KIPP Cam Lever, Steel, Size: 2, 5/16-18X40, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A3X40)
- KIPP Cam Lever Size: 2 M08X40, A=100, B=33, Polyamide Black, Comp: Stainless Steel (K0646.2531108X40)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- Kipp Cam Machine Handles