Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel
Mfr # K0646.25211A4X50
Zoro # G6142053
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish Uncoated (Hinge Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.25211A4X50
- Zoro # G6142053
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 50.00mm |
Overall Length | 110 mm |
Overall Width | 33 mm |
Width | 33mm |
Handle Length | 100 mm |
Clamped Height | 27.7 mm |
Center Height - Maximum | 16.2 mm |
Thread Length | 50 mm |
Handle Width | 24.2 mm |
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Ultra Wet Core Bit (48-17-5120)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- ZORO SELECT Precision Saw, 9 1/4 In, Aluminum Handle (295)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- KIPP Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A0X30)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- Kipp Hand Knobs and Wheels