Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.1511406X50
Zoro # G5150798
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.1511406X50
- Zoro # G5150798
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/stainless M6x50 |
Description
Cam Lever Red Aluminum/stainless M6x50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIERS 6.5""&10""CHANNELOK (TG2)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- LENOX ONE PC DMND HOLESW 3/16"" (121063DGDS)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 20 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221120X20)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 16 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221116X20)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3 (K0647.2512008X50)
- KIPP Cam Lever Adjustable S9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX10)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- Kipp Cam Machine Handles