Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M06X40, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.1531106X40
Zoro # G6230576
original price:
$14.41
5% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Screw Length 40.00mm
- Color Black
- Overall Length 79.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.1531106X40
- Zoro # G6230576
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 40.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Color | Black |
Components Material | Stainless Steel |
Finish | matte |
Type | Internal Threads |
Material | Plastic |
Thread Type | External |
Standards | RoHS, Stainless Steel 1.4305 |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size M6, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- WRIGHT TOOL Slotted and Phillips Screwdriver 2-in-1 (9181)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever Size: 2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X50)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X25, A=100, B=33, Comp: Stainless Steel (K0646.2531110X25)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- Kipp Cam Machine Handles