Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0005.1501406X20
Zoro # G5446268
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.1501406X20
- Zoro # G5446268
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/steel M6x20 |
Description
Cam Lever Red Aluminum/steel M6x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 4 in. DOC Copperhead Annular Cutters (10540)
- DEWALT Combination Wrench, 18 Pieces (DWMT19237)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 120mm (3726ZS-72T)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F87)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2X40)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X50)
- Kipp Hand Knobs and Wheels