Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.1511106X20
Zoro # G6092581
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.1511106X20
- Zoro # G6092581
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 20.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Stainless Steel |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M6, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- HAIMER Shrink Chuck, 1/8 in. Hole Dia., CAT40 (40.840.1/8Z)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5788)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1X20)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3 (K0647.2512010X30)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- Kipp Cam Machine Handles