Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M05X30, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.1531105X30
Zoro # G6225886
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Thread Size M5
- Handle Material Plastic
- Material Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.1531105X30
- Zoro # G6225886
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 30.00mm |
Overall Length | 79.6 mm |
Overall Width | 22 mm |
Width | 22mm |
Center Height - Maximum | 14 mm |
Handle Length | 71.5 mm |
Clamped Height | 23.4 mm |
Thread Length | 30 mm |
Handle Width | 16 mm |
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 31/64 (44031)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- IRWIN Spade Bit, 1 1/4 In (88820)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- KIPP Cam Lever Adjustable Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X20)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2521108X50)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- KIPP Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X50)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- Kipp Hand Knobs and Wheels