Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.1511405X30
Zoro # G5150691
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.1511405X30
- Zoro # G5150691
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/stainless M5x30 |
Description
Cam Lever Red Aluminum/stainless M5x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1X20)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=10-32, A=71, 5, B=22, Comp: Stainless Steel (K0646.15311A1)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.2511408X30)
- Kipp Cam Machine Handles