Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0005.15014A2X50
Zoro # G5150612
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15014A2X50
- Zoro # G5150612
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/steel 1/4-20x50 |
Description
Cam Lever Red Aluminum/steel 1/4-20x50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- SUPER TOOL #35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50353)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22 (K0648.15311A2X40)
- KIPP Cam Lever Size: 1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X20)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- Kipp Hand Knobs and Wheels