Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0005.15014A2X40
Zoro # G5150457
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15014A2X40
- Zoro # G5150457
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/steel 1/4-20x40 |
Description
Cam Lever Red Aluminum/steel 1/4-20x40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- BON TOOL Bon 87-205 Inertial Scraper, 5" Blade, 21 1/2" Handle (87-205)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2521108X50)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- KIPP Cam Lever Adjustable Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- Kipp Hand Knobs and Wheels