Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.15011A2X40
Zoro # G3309826
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Thread Size 1/4"-20
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15011A2X40
- Zoro # G3309826
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 40.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Type | Single Action |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Thread Type | External |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 1/4 In.-20, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long (CH816)
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- KIPP Cam Lever Adjustable Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X20)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- KIPP Cam Lever Size: 1 D=10-32, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A1)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- Kipp Cam Machine Handles