Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X30, A=71, 5, B=22, Polyamide Black, Comp: Steel
Mfr # K0646.15211A2X30
Zoro # G6081704
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Thread Standard UNC
- Screw Length 30.00mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.15211A2X30
- Zoro # G6081704
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 30.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Type | Internal Threads |
Material | Plastic |
Finish | matte |
Features | Plastic Handle and Thrust Washer |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 6 pcs (48-22-2917)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1X20)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.95014AE)
- KIPP Cam Lever Adjustable S0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111A1X50)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 16 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221116X20)
- Kipp Cam Machine Handles