Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X30, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.15311A2X30
Zoro # G6067677
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.15311A2X30
- Zoro # G6067677
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 30.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Thread Type | External |
Features | Plastic Handle and Thrust Washer |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- POWERMATE VX Air Hammer with Chisels (024-0075CT)
- DRILL AMERICA 7/16"-14 HSS Plug Tap and U HSS Drill Bit (POU7/16-14)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- KIPP Cam Lever Adjustable S2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511108X50)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- Kipp Hand Knobs and Wheels