Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.15011A2X30
Zoro # G6130765
original price:
$16.79
25% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15011A2X30
- Zoro # G6130765
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 30.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 1/4 In.-20, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Blue Screwdriver Round Shank Flat Tip 14X4 (D304)
- IRWIN 38 TileGLS Drill Bit (50524)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (49-66-4468)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- KIPP Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X30)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- KIPP Cam Lever Adjustable Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X20)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1X20)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X50)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- Kipp Cam Machine Handles