Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.15111A2X30
Zoro # G6073365
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Thread Standard UNC
- Screw Length 30.00mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15111A2X30
- Zoro # G6073365
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 30.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Material | Cast aluminum |
Finish | Powder Coated |
Type | Internal Threads |
Thread Type | External |
Finish - Machining | Powder Coated |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 1/4 In.-20, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- BOSCH 5/8" Deep Well Socket, 3/8" Impact (27261)
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X25)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- J.W. WINCO Cam Handles (927-63-M6-20-A-B)
- Kipp Hand Knobs and Wheels