Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.15311A2X20
Zoro # G6134213
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish Uncoated (Hinge Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.15311A2X20
- Zoro # G6134213
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 20.00mm |
Overall Length | 79.6 mm |
Overall Width | 22 mm |
Width | 22mm |
Handle Length | 71.5 mm |
Handle Width | 16 mm |
Clamped Height | 23.4 mm |
Thread Length | 20 mm |
Center Height - Maximum | 14 mm |
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Size: 1 1/4-20X30, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- Kipp Cam Machine Handles