Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 10-32X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.15011A1X50
Zoro # G6201876
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.15011A1X50
- Zoro # G6201876
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 50.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X50)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X50)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- Kipp Hand Knobs and Wheels