Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.0511105X50
Zoro # G6069996
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Aluminum
- Material Cast aluminum
- Finish Uncoated (Hinge Pin), Powder Coated (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.0511105X50
- Zoro # G6069996
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 50.00mm |
Overall Length | 59.1 mm |
Overall Width | 18 mm |
Width | 14.4mm |
Thread Length | 50 mm |
Handle Length | 52.3 mm |
Handle Width | 13 mm |
Clamped Height | 17 mm |
Center Height - Maximum | 11.2 mm |
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- AMPCO SAFETY TOOLS Combo Wrench Set, 3/8-7/8 in, 7 Pc (M-41)
- CURRENT TOOLS Carrying Case for 1/2"-2" Drill Driven Knock-Out Set (165-5)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X40)
- KIPP Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX15)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- Kipp Cam Machine Handles