Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.0511405X40
Zoro # G5150579
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.0511405X40
- Zoro # G5150579
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/stainless M5x40 |
Description
Cam Lever Red Aluminum/stainless M5x40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- MIDWEST Measure/Mark Scribe, 1/8"-1" Depth (MWT-A2)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105)
- KIPP Cam Lever Size: 1 M06X30, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106X30)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2531108X50)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X50)
- Kipp Cam Machine Handles