Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.0511105X20
Zoro # G6126601
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Screw Length 20.00mm
- Color Black
- Overall Length 59.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.0511105X20
- Zoro # G6126601
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 20.00mm |
Overall Length | 59.00mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Color | Black |
Components Material | Stainless Steel |
Type | Internal Threads |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Type | External |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M5, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221118X20)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X40, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X40)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3)
- KIPP Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch (K0647.05410A0X40)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- Kipp Hand Knobs and Wheels