Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 M04X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.0501104X15
Zoro # G6083935
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Thread Size M4
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.0501104X15
- Zoro # G6083935
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M4 |
Screw Length | 15.00mm |
Overall Length | 59.00mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M4, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-18 Nf (98214)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- NU-PRIDE Trowel Drywall 11X4.5 (912)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X10)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5 (K0647.1512005X50)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- Kipp Hand Knobs and Wheels