Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.0501105
Zoro # G6181201
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.0501105
- Zoro # G6181201
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Finish - Machining | Powder Coated |
Thread Type | Internal |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size M5, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Heavy Duty Utility Knife Replacement Blades, P/50 (UKN-50RB)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- Kipp Hand Knobs and Wheels