Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.0501104
Zoro # G6168242
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.0501104
- Zoro # G6168242
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M4 |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Thread Type | Internal |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Finish - Machining | Powder Coated |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size M4, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Inch Tee Fitting (11300)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- WIHA Torx T-Handle, IP20 (36469)
- UNIBOR #3 M/T Arbor - 1 1/4 shank (EX02)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X40)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X30)
- Kipp Cam Machine Handles