Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05111AE
Zoro # G6126312
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05111AE
- Zoro # G6126312
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Stainless Steel |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Thread Type | Internal |
Finish - Machining | Powder Coated |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit (2402-22)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- KIPP Cam Lever Size: 9 6-32X30, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.95014ADX30)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X20)
- Kipp Hand Knobs and Wheels