Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 D=10-24, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05111A0
Zoro # G6137914
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Thread Size #10-24
- Handle Material Aluminum
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.05111A0
- Zoro # G6137914
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-24 |
Overall Length | 59.1 mm |
Overall Width | 18 mm |
Width | 18mm |
Handle Length | 52.3 mm |
Center Height - Maximum | 11.2 mm |
Handle Width | 13 mm |
Clamped Height | 17 mm |
Description
Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- FEIN Slugger, 37/64 X 1 (63134146001)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-7/16 (C17090)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX20)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 20 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221120X20)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- Kipp Hand Knobs and Wheels