Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011AEX20
Zoro # G6136173
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05011AEX20
- Zoro # G6136173
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Screw Length | 20.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pocket Blow Gun Fits T Style Or 1/4"Tru- (MILS117)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- MICRO 100 Router Aluminum (SFA-500-812)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X20)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever Size: 0 M04X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104X15)
- KIPP Cam Lever Adjustable Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X40)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X30)
- Kipp Cam Machine Handles