Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011AEX15
Zoro # G6123397
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Thread Size #8-32
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05011AEX15
- Zoro # G6123397
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Screw Length | 15.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/64 (47707)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X40)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- Kipp Cam Machine Handles