Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05114A1X50
Zoro # G5150201
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05114A1X50
- Zoro # G5150201
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/Stainles 10-32x50 |
Description
Cam Lever Red Aluminum/Stainles 10-32x50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- KIPP Cam Levers with external thread, all stainless steel, metric (K0645.0512305X30)
- KIPP Cam Lever Adjustable S2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511108X30)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- Kipp Cam Machine Handles