Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05111A1X50
Zoro # G6122803
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05111A1X50
- Zoro # G6122803
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 50.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNF |
Color | Black |
Components Material | Stainless Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity (36375)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A0X30)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X25, A=100, B=33 (K0648.25211A4X25)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- Kipp Hand Knobs and Wheels