Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05114A1X40
Zoro # G5150308
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05114A1X40
- Zoro # G5150308
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam Lever Red Aluminum/Stainles 10-32x40 |
Description
Cam Lever Red Aluminum/Stainles 10-32x40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- MORSE Circular Saw Blade, 14 in Blade, 80 Teeth (102865-WWG)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/16" (80612)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X25, A=100, B=33, Comp: Stainless Steel (K0646.2531110X25)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- Kipp Cam Machine Handles