Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011A0X40
Zoro # G6063653
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.05011A0X40
- Zoro # G6063653
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-24 |
Screw Length | 40.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-24, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/2 (C47718)
- HUSQVARNA SWITCH/TRIGGER RYOBI-BL-233 (533048401)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- BON TOOL Bon 21-358 Brick Hammer, 24 Ounce Wood Handle (21-358)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2531108X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X40)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X40)
- Kipp Hand Knobs and Wheels