Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011A0X30
Zoro # G6219491
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0005.05011A0X30
- Zoro # G6219491
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-24 |
Screw Length | 30.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Standards | RoHS |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-24, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- GRAY TOOLS 1-5/8" Striking Face Box Wrench, 45° Offset Head (66852)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Levers with internal thread, all stainless steel, inch (K0645.05123A1)
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X50)
- Kipp Hand Knobs and Wheels