Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel
Mfr # K0646.2521110X50
Zoro # G7529767
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Cam Lever
- Handle Material Thermoplastic
- Material Thermoplastic Handle/Steel Components
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.2521110X50
- Zoro # G7529767
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 50.00mm |
Overall Length | 110.00mm |
Overall Width | 24.00mm |
Screw Size | 50mm |
Width | 24mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Cam Lever |
Handle Material | Thermoplastic |
Material | Thermoplastic Handle/Steel Components |
Finish | matte |
Color | Black |
Components Material | Steel |
Thread Type | External |
Thread Pitch | 1.50mm |
Standards | RoHS, Steel Class 5.8 |
Description
Cam Handle, External Threads, Cam Lever, Thermoplastic, Thread Size M10, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5416-TT)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- GEDORE Torque Wrench, 16 Z, 30-150ft/lb (4420-01)
- HHIP 6" Heavy Duty Cross Slide Vise With Metric Dial (3900-2706)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- Kipp Hand Knobs and Wheels