Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 2, M10X25, A=100, B=33, Comp: Stainless Steel
Mfr # K0646.2531110X25
Zoro # G6199261
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.2531110X25
- Zoro # G6199261
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 25.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Stainless Steel |
Thread Type | External |
Standards | RoHS, Stainless Steel 1.4305 |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size M10, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- IRWIN Screw Extractor Set, 10 Pcs (53226)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Adjustable S1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever With Quick Lock, For material thickness 5.9-6.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X6)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- Kipp Hand Knobs and Wheels