Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel
Mfr # K0646.2521108X40
Zoro # G7625922
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Cam Lever
- Handle Material Thermoplastic
- Material Thermoplastic Handle/Steel Components
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.2521108X40
- Zoro # G7625922
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 40.00mm |
Overall Length | 110.00mm |
Overall Width | 24.00mm |
Screw Size | 40mm |
Width | 24mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Cam Lever |
Handle Material | Thermoplastic |
Material | Thermoplastic Handle/Steel Components |
Finish | matte |
Color | Black |
Components Material | Steel |
Thread Pitch | 1.25mm |
Standards | RoHS, Steel Class 5.8 |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Thermoplastic, Thread Size M8, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #11 (44281)
- ULLMAN Packing Hook, Corkscrew, Steel, 7 in. L (NO.1820)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M06X50, A=70, 4, B=21, 5 (K0647.1512006X50)
- Kipp Hand Knobs and Wheels