Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 2, 5/16-18X30, A=100, B=33, Comp: Steel
Mfr # K0646.25211A3X30
Zoro # G6073776
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Thread Size 5/16"-18
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.25211A3X30
- Zoro # G6073776
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 30.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Features | Plastic Handle and Thrust Washer |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size 5/16 In.-18, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----B3---21)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever Size: 1 M05X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521105X50)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- Kipp Hand Knobs and Wheels