Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, M06X40, A=71, 5, B=22, Comp: Steel
Mfr # K0646.1521106X40
Zoro # G6155554
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Screw Length 40.00mm
- Color Black
- Overall Length 79.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.1521106X40
- Zoro # G6155554
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 40.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Color | Black |
Components Material | Steel |
Material | Plastic |
Type | Internal Threads |
Finish | matte |
Standards | RoHS, Steel Class 5.8 |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size M6, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9076)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M06X30, A=71, 5, B=22 (K0648.1521106X30)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever Adjustable S1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X30)
- Kipp Hand Knobs and Wheels