Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel
Mfr # K0646.1531105
Zoro # G6125576
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.1531105
- Zoro # G6125576
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS, Stainless Steel 1.4305 |
Thread Type | Internal |
Description
Cam Handle, Internal Threads, Cam Lever, Plastic, Thread Size M5, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle (J2856RNMP)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- STANLEY ENGINEERED FASTENING Service Kit For Xt2 Blind Rivet Tool For 3/16 Diameter Rivets (XT2-6KIT)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=10-32, A=71, 5, B=22, Comp: Stainless Steel (K0646.15311A1)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105)
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X40)
- Kipp Cam Machine Handles