Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X50, A=71, 5, B=22, Comp: Stainless Steel
Mfr # K0646.15311A2X50
Zoro # G6071475
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Thread Standard UNC
- Screw Length 50.00mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0646.15311A2X50
- Zoro # G6071475
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 50.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Finish | matte |
Material | Plastic |
Type | Internal Threads |
Features | Plastic Handle and Thrust Washer |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 1/2" (537.127.31)
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-18 Ns SP (97304)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221118X20)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AE)
- Kipp Hand Knobs and Wheels