Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel
Mfr # K0646.15211A2X20
Zoro # G6202585
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Thread Standard UNC
- Screw Length 20.00mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.15211A2X20
- Zoro # G6202585
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 20.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Material | Plastic |
Finish | matte |
Type | Internal Threads |
Features | Plastic Handle and Thrust Washer |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- KO-KEN Socket 1.1/16 6 Point 85mm 1/2 Sq. Drive (14300A-1.1/16)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, M05X20, A=71, 5, B=22, Comp: Steel (K0646.1521105X20)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Levers with internal thread, all stainless steel, inch (K0645.05123A1)
- Kipp Hand Knobs and Wheels