Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 2, M08X50, A=100, B=33, Comp: Steel
Mfr # K0646.2521108X50
Zoro # G7537494
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Cam Lever
- Handle Material Thermoplastic
- Material Thermoplastic Handle/Steel Components
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0646.2521108X50
- Zoro # G7537494
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 50.00mm |
Overall Length | 110.00mm |
Overall Width | 24.00mm |
Screw Size | 50mm |
Width | 24mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Cam Lever |
Handle Material | Thermoplastic |
Material | Thermoplastic Handle/Steel Components |
Finish | matte |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS, Steel Class 5.8 |
Thread Pitch | 1.25mm |
Description
Cam Handle, External Threads, Cam Lever, Thermoplastic, Thread Size M8, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" Capacity Clamp For Rectangular Gage Blocks (4101-0607)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- KIPP Cam Lever With Quick Lock, For material thickness 5.9-6.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X6)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- Kipp Cam Machine Handles