Shop All Cam Machine Handles
Kipp
Cam Lever, Elastomer Expansion, Sz. 2, Dia. 20 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel
Mfr # K0118.221120X20
Zoro # G4454453
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0118.221120X20
- Zoro # G4454453
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam lever, expansion plug, 20mm diameter |
Description
Cam lever, expansion plug, 20mm diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-220 Econo Shovel, Round Point, 48" Wood Handle (84-220)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- JOHNSON LEVEL & TOOL Combo Square, 12 in. L, in/mm Graduations (400EM-S)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2531108X50)
- Kipp Cam Machine Handles