Shop All Cam Machine Handles
Kipp
Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel
Mfr # K0118.221118X20
Zoro # G4454508
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0118.221118X20
- Zoro # G4454508
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam lever, expansion plug, 18mm diameter |
Description
Cam lever, expansion plug, 18mm diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-G (44177)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/64 " L.55 mm (01450005)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 265mm Push Button Polished Handle 3/8 Sq. Drive (3774PB)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.9541003X15)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- Kipp Cam Machine Handles